Cables & Sensors

Philips Temperature Adapter - Female Mono Plug Connector, 10 ft (3 m)


product price: $67.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Philips Compatible Temperature Adapter - Female Mono Plug Connector, 10 ft (3 m)
OEM Part Numbers: NULL
Specifications:
  • Cable Color: Gray
  • Cable Diameter: 4
  • Total Length: 300
  • Channel: Single
  • Connector Proximal 1: Female Mono Plug Connector, 10 ft (3 m)
  • Cable Material: TPU Jacket
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.