Cables & Sensors

Medtronic Physio Control NIBP Hose - Neonate Single Hose 360 cm


product price: $123.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Medtronic Physio Control Compatible NIBP Hose - Neonate Single Hose 360 cm
OEM Part Numbers: NULL
Specifications:
  • Hose Color: Black
  • Hose Diameter: Inner 2.6 mm, outer 5.8 mm
  • Hose Type: Single
  • Connector Proximal 1: BP20
  • Hose Length: 360
  • Patient Size: Neonate
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.