Cables & Sensors

GE/Critikon/Dinamap NIBP Hose - Adult/Pediatric Dual Tube Hose 730 cm


product price: $93.35
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

GE Healthcare Critikon Dinamap Compatible NIBP Hose - Adult/Pediatric Dual Tube Hose 730 cm
OEM Part Numbers: 107366
Specifications:
  • Connector Proximal 1: BP09, Female Screw/Threaded
  • Connector Proximal 2: BP09, Female Screw/Threaded
  • Hose Color: Black
  • Hose Diameter: Inner 3.1 mm, outer 6.2 mm
  • Hose Length: 730
  • Hose Type: Dual Tube
  • Patient Size: Adult/Pediatric
  • Connector Material Proximal: Copper
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.