Shop All Blood Pressure Gauges & Sphygmomanometers
Cables & Sensors
GE Marquette NIBP Hose - Adult/Pediatric Dual Tube Hose 360 cm
Mfr # AD36-24-170
Zoro # G2261768
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Cables & Sensors
- MFR # AD36-24-170
- Zoro # G2261768
- Country of Origin Unknown
- Category Blood Pressure Gauges & Sphygmomanometers
Description
GE Healthcare Marquette Compatible NIBP Hose - Adult/Pediatric Dual Tube Hose 360 cm
OEM Part Numbers: 2017008-001, 414873-001, HO-D34178-12, NBMQ1359-12, H02-24-17L
Specifications:
Connector Proximal 2: BP17, Male Twist-Lock Hose Length: 360 Patient Size: Adult/Pediatric Connector Material Proximal: Plastic POM Hose Color: Gray Connector Proximal 1: BP17, Male Twist-Lock Hose Diameter: Inner 3.1 mm, outer 6.2 mm Hose Type: Dual Tube
OEM Part Numbers: 2017008-001, 414873-001, HO-D34178-12, NBMQ1359-12, H02-24-17L
Specifications:
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANACOM MEDTEK Pillow Speaker Series 8 WestCom 12 Pin, Direct Digital (A3202-088DJ)
- BUFF AND SHINE 8" COARSE WHITE FOAM GRIP PAD 2/PK (BUF899FBW)
- FIRST AID ONLY First Aid Kit Refill, Antibiotic Ointment, 10 Per Box (FAE-7021)
- QUANTUM STORAGE SYSTEMS 10" Double Rod, Gray (WS-DR10C)
- CABLES & SENSORS Welch Allyn Compatible NIBP Hose - Adult/Pediatric Double Hose 250 cm (AD-41-460)
- CABLES & SENSORS Reusable NIBP Cuff - Adult Small Single Hose 20 - 28 cm (F1885S0)
- CABLES & SENSORS Zoll Compatible NIBP Hose - Adult/Pediatric Single Hose 250 cm (AS-15-170)
- CABLES & SENSORS Philips Compatible IBP Adapter Cable, Edwards Connector (IC-HP-ED0)
- CABLES & SENSORS Medtronic/Physio Control NIBP Hose - Adult/Pediatric Single Hose (AS-12-150)
- CABLES & SENSORS Reusable NIBP Cuff - Pediatric Single Hose 12 - 19 cm (10336)
- ILC Replacement For CABLES AND SENSORS, BP47 (BP47)
- Cables & Sensors Blood Pressure Gauges & Sphygmomanometers