Cables & Sensors

Disposable NIBP Cuff - Neonate #4 Single Hose 7 - 13 cm, PK10


product price: $82.79
/pk 10, $8.28/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Disposable NIBP Cuff - Neonate #4 Single Hose 7 - 13 cm Box of 10
OEM Part Numbers: SFT-N4-1B, CLA-N4-1B
Specifications:
  • Cuff Type: Disposable Soft Fiber
  • Hose Color: White
  • Hose Diameter: Inner 2 mm, outer 5 mm
  • Hose Length: 20
  • Cuff Range: 44025
  • Hose Type: Single
  • Patient Size: Neonate #4
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.