Cables & Sensors

Disposable NIBP Cuff - Adult Single Hose 27.5 - 36.5 cm, PK10


product price: $111.99
/pk 10, $11.20/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Disposable NIBP Cuff - Adult Single Hose 27.5 - 36.5 cm Bag of 10
OEM Part Numbers: CU-ST2635MMQ-20
Specifications:
  • Cuff Type: Disposable Soft Fiber
  • Hose Color: White
  • Hose Diameter: Inner 4 mm, outer 8 mm
  • Hose Type: Single
  • Hose Length: 30
  • Patient Size: Adult
  • Cuff Range: 27.5 - 36.5
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.