Cables & Sensors

Disp. NIBP Cuff, Adult Large Dual Tube Hose 35.5, 46 cm, PK5


product price: $55.69
/pk 5, $11.14/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Disposable NIBP Cuff - Adult Large Dual Tube Hose 35.5 - 46 cm Box of 5
OEM Part Numbers: SFT-A3-2A, SFT-A3-2A-L
Specifications:
  • Cuff Type: Disposable Soft Fiber
  • Hose Color: White
  • Hose Diameter: Inner 4 mm, outer 8 mm
  • Hose Length: 30
  • Cuff Range: 35.5 - 46
  • Hose Type: Dual Tube
  • Patient Size: Adult Large
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.