Cables & Sensors

Datex Ohmeda Reusable Temperature Probe - Neonate Skin Sensor


product price: $105.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Datex Ohmeda Compatible Reusable Temperature Probe - Neonate Skin Sensor
OEM Part Numbers: 6600-0875-700, 2075796-001, OMP011, T-08750
Specifications:
  • Cable Color: Gray
  • Cable Diameter: 4
  • Total Length: 305
  • Channel: Single
  • Connector Proximal 1: Skin Sensor
  • Patient Size: Neonate
  • Cable Material: TPU Jacket
  • Cable Material: TPU Jacket
  • Cable Color: Gray
  • Cable Diameter: 4
  • Total Length: 150
  • Channel: Single
  • Connector Proximal 1: Skin Sensor
  • Patient Size: Neonate
  • Cable Material: TPU Jacket
  • Cable Color: Gray
  • Channel: Single
  • Connector Proximal 1: Skin Sensor
  • Patient Size: Neonate
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.