Cables & Sensors

Datex Ohmeda Compatible NIBP Hose - Neonate Double Hose 250 cm


original price: $182.99
9% off
new price: $164.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

OEM Part Numbers: 877514
Specifications:
  • Hose Color: Blue
  • Hose Diameter: Inner 2.6 mm, outer 5.8 mm
  • Hose Type: Dual Tube
  • Connector Proximal 1: BP27, Dual Female Neonatal Safe Release
  • Hose Length: 250
  • Patient Size: Neonate
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.