Cables & Sensors

Criticare Disposable SpO2 Sensor - Neonate/Adult, PK24


product price: $560.99
/pk 24, $23.37/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Criticare Compatible Disposable SpO2 Sensor - Neonate (<3Kg) or Adult (40Kg) Box of 24
OEM Part Numbers: 573SD, PR-E630-1002N
Specifications:
  • Cable Color: White
  • Cable Diameter: 3.2
  • Total Length: 100
  • Connector Proximal 1: Neonate Criticare 573SD
  • Patient Size: Neonate (<3Kg) or Adult (>40Kg)
  • Cable Material: PVC Jacket
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.