Cables & Sensors

Covidien/Nellcor Temp. Adapter, Rectangular Dual Pin Connector, 90°


product price: $99.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Covidien Nellcor Compatible Temperature Adapter - Rectangular Dual Pin Connector, 90°
OEM Part Numbers: 165640, 165641, 9445-801, 502-0410, 502-0400, V3413, 700-4000-00, 0012-00-0975, C400-10, 11-CA-400-12, 11-CA-400-20, TP01-30-AD
Specifications:
  • Cable Color: Gray
  • Cable Diameter: 4
  • Total Length: 270
  • Channel: Dual
  • Connector Proximal 1: Rectangular Dual Pin Connector, 90°
  • Cable Material: TPU Jacket
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.