Cables & Sensors

Atom Reusable Temperature Probe - Pediatric Skin Sensor, 5 ft (1.5 m)


product price: $122.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Atom Compatible Reusable Temperature Probe - Pediatric Skin Sensor, 5 ft (1.5 m)
OEM Part Numbers: NULL
Specifications:
  • Cable Color: Gray
  • Cable Diameter: 4
  • Total Length: 150
  • Channel: Single
  • Connector Proximal 1: Skin Sensor, 5 ft (1.5 m)
  • Patient Size: Pediatric
  • Cable Material: TPU Jacket
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.