Shop All Home & Office Phones
Cable Wholesale
CableWholesale 8104-54125BK 25 ft. Stretched Telephone Handset Cord - 4P4C RJ22; Black
Mfr # 8104-54125BK
Zoro # G504118857
product price: $20.29
/ea
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cable Wholesale
- MFR # 8104-54125BK
- Zoro # G504118857
- Country of Origin China
- Category Home & Office Phones
Description
Measuring 25 feet long when pulled straight, this four-conductor handset cable has two RJ22 male ends that provide an instant voice connection. It uses 30 AWG gauge connectors with PVC insulators and a PVC jacket in a reverse-coil style. Our telephone handset cords are life to use in your home or business.
Specifications- Color: Black
- End 1: RJ22 Male Phone Plug
- End 2: RJ22 Male Phone Plug
- Length: 25 feet
- Wire Gauge: 30 AWG
- Weight: 0.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 5Ah F2 SLA Replacement Battery for Leoch DJW12-5.0T (MAX3973823)
- PYLE Mini-Cube 4" 200W Bookshelf Speakers (Black) (PCB4BK)
- GEMINI as12TOGO 12 Portable Active Bluetooth Powered PA Loudspeaker (AS-12TOGO)
- MIGHTY MAX BATTERY 6V 4.5 Ah UPS Replacement Battery for CSB HC1221W (ML4-610)
- VTECH Cordless phone w/ CID/ Call waiting (CS6114)
- CORTELCO 255444-VOE-20MD Wall Value Line VOE (2554-VOE-ASH)
- CORTELCO 815044-VOE-21F Trendline - Ash (8150AS)
- FEDERAL SIGNAL Bezel Kit, White, MPS3xU (MPSUMB3-2)
- BITTEL Telephone, Single Line Trimline, Black (HT20B)
- VTECH Two-Line Cordless Handset for DS6151 (DS6101)
- YEALINK Handset for MP56/MP58/T58W/T57W/T56A/T58 (HNDST-T5X)
- Cable Wholesale Home & Office Phones