CableWholesale 61R2-21002 Rackmount
Mfr # 61R2-21002
Zoro # G403932011
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cable Wholesale
- MFR # 61R2-21002
- Zoro # G403932011
- Country of Origin China
- Category Networking Hardware
Description
The Desktop/Tower Wall Mount CPU Brackets are designed to get the computer off the floor and the desktop. The brackets make it easy to secure and mount any desktop PC to the wall or side of the desk. The included Fabric Hook and Eye strap secures the PC to the bracket. Everyone needs a CPU bracket to protect their PC. Computers located on the floor are in continual danger of being jostled and kicked not to mention the difficulty in accessing the drives ports and card readers. Desktop computers and PCs that sit on a desk take up valuable work space look cluttered and unorganized and run the risk of being damaged by a soda or coffee spill. The Desktop CPU Wall Mount Bracket protects the PC and creates a more functional organized workspace.
Features- Heavy-duty 14-gauge steel
- Fabric Hook and Eye strap included
- Mounts in minutes to any wall or desk
- Size - 7.75 W x 18 D in.
- Color - Black
- Weight - 8.00 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Bell & Howell 576 Autoload replacement light bulb lamp (576 AUTOLOAD BELL & HOWELL)
- BRADY Parking Permits, Rearview, 401-500, Wht/Blu (96265)
- MOUNT-IT Triple Monitor Stand with Arms for 13"-24" Screens (MI-2789)
- MIGHTY MAX BATTERY YT12B-4 SLA 12V 10AH Replacement for GT12B-4, YT12B-BS, UT12B-4 (YT12B-427)
- CABLE WHOLESALE CableWholesale 331-120WH Keystone Insert White Phone Jack Tooless RJ11 RJ12 Female to Wire Insert (331-120WH)
- CABLE WHOLESALE CableWholesale 69BK-06024 Rackmount 24 Port Cat 6 Patch Panel Horizontal 110 Type 568A 568B Compatible 1U (69BK-06024)
- CABLE WHOLESALE Cable Wholesale Mini Null Modem Adpater; DB9 Male to DB9 | Male (31D1-28100)
- CABLE WHOLESALE Cat 5e Keystone Inline Coupler Black RJ45 Female (310-220BK)
- CABLE WHOLESALE CableWholesale 301-C50S Shielded Cat 5e Inline Coupler Silver STP RJ45 Female (301-C50S)
- CABLE WHOLESALE CableWholesale 300-613DE Cat 6 Dual Jack Surface Mount Box Female Unshielded (300-613DE)
- MOXA 8Pin Rj45 To Male Db9 Connection Cable, 150Cm, For Nport 5210, 5610 (CBL-RJ45M9-150)
- Cable Wholesale Networking Hardware