CableWholesale 327-120YL Cat6 Keystone Jack Yellow Toolless RJ45 Female
Mfr # 327-120YL
Zoro # G603932255
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cable Wholesale
- MFR # 327-120YL
- Zoro # G603932255
- UPC # 846568008221
- Country of Origin China
- Category Networking Hardware
Description
Our yellow Cat6 keystone inserts convert a Cat6 jack to toolless punch down for easy network installations in any environment from server rooms/closets to any room in your house where network connectivity is desired.
These Cat6 keystones work with any of our keystone wall plates, surface mount boxes and keystone patch panels and offer you a highly adaptable modular design.
The punch down side requires you line up the Wires and compress the plastic cover to complete a toolless installation.
Cat6 keystones are used for networking, data transfer, and phone lines.
Cat6 keystones are used in network applications and has been designed specifically for Gigabit Ethernet applications.
They perform at high-data transfer rates, and work with ATM and gigabit speed products.
This particular keystone is yellow and UTP (UnShielded Twisted Pair).
Pure copper conductors provide the best signal possible.
The RJ45 jack features gold connectors to prevent corrosion thus ensuring a longer cable life.
Our Cat6 keystones exceed the EIA/TIA-568-C standard.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECO TECHNOLOGIES Camera, Dome Type, Optical Zoom (HTPTZ20T)
- ISOTUNES FREE True Wireless Bluetooth Earbuds, Bla (IT-13)
- BLUEPARROTT BlueParrott B650-XT BT Mono Hdst (B650XT)
- ILC Replacement for Ikusi Bt12 (BT12 IKUSI)
- CABLE WHOLESALE CableWholesale 69BK-06024 Rackmount 24 Port Cat 6 Patch Panel Horizontal 110 Type 568A 568B Compatible 1U (69BK-06024)
- CABLE WHOLESALE CableWholesale 331-120WH Keystone Insert White Phone Jack Tooless RJ11 RJ12 Female to Wire Insert (331-120WH)
- CABLE WHOLESALE Cable Wholesale Blank Surface Mount Box for Keystones; 4 Hole; White (300-3144E)
- CABLE WHOLESALE Cat 5e Single Surface Mount Box Unshielded (300-313SE)
- CABLE WHOLESALE CableWholesale 301-C50S Shielded Cat 5e Inline Coupler Silver STP RJ45 Female (301-C50S)
- CABLE WHOLESALE CableWholesale 300-613DE Cat 6 Dual Jack Surface Mount Box Female Unshielded (300-613DE)
- TEXAS INSTRUMENTS Innovator Rover Instruments (TE473437)
- Cable Wholesale Networking Hardware