CableWholesale 30H1-55000 DVI Video Cable
Mfr # 30H1-55000
Zoro # G003985752
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cable Wholesale
- MFR # 30H1-55000
- Zoro # G003985752
- UPC # 846568027796
- Country of Origin China
- Category Data & Ethernet Cables
Description
This cable is perfect for hooking up your Apple laptop to VGA enabled devices such as projectors and monitors by utilizing your mini-DVI port. Durably constructed this cable allows you to use your mini-DVI port to output a VGA signal that is compatible with components possessing a VGA port including televisions featuring a VGA connection. Wouldn't playing computer games watching downloaded movies or anything else done on your Apple laptop be even better displayed on your home monitor or HDTV? This cable will allow you to do so
Mini DVI was used on the 12 in. PowerBook G4 with the exception of the first generation which used Mini VGA. Mac's that are newer than 2008 should have a mini Display Port.
- Converts - Converts back and forth between Mini DVI Male Plug and VGA Female Plug
- Connection - Mini DVI Male Plug
- Connection - VGA Female Plug
- Length - 6 in.
- Color - White
- Weight - 0.07 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOGEN 30 Watt Switching Amp Horn (SAH30)
- MONOPRICE Usb 2 A M To Mini B M 28/24AWG 1.5 ft. (8632)
- MONOPRICE Mini DisplayPort 1.2a to 4K at 60Hz HDMI Active UHD Adapter_ Black (24269)
- NITECORE NB20000 QC USB & USB-C 4 Port 20000mAh Power Bank (NB20000)
- CABLE WHOLESALE CableWholesale 10D4-01206 Serial Extension Cable DB37 Male to DB37 Female UL rated 37 Conductor 1:1 6 foot (10D4-01206)
- CABLE WHOLESALE CableWholesale 10X6-622NH CAT 5 Cable Bulk (10X6-622NH)
- CABLE WHOLESALE CableWholesale 10X8-02204 CAT 6 Cable (10X8-02204)
- CABLE WHOLESALE Cable Wholesale 30SL-02120 5 ft. 20 mm Split Loom Cable Wrap; Black (30SL-02120)
- CABLE WHOLESALE CableWholesale 10X8-02106 CAT 6 Cable (10X8-02106)
- CABLE WHOLESALE CableWholesale 10F3-002NH Singlemode Duplex Fiber Optic 9-125 (10F3-002NH)
- BESTLINK NETWARE RJ12 Modular Cable- 7ft- Straight (170111S)
- Cable Wholesale Data & Ethernet Cables