CableWholesale 13X6-561MH Bulk Shielded Foil Twisted Pair Cat6a Ethernet Cable; Stranded; Spool; Blue - 1000 ft.
Mfr # 13X6-561MH
Zoro # G003912796
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cable Wholesale
- MFR # 13X6-561MH
- Zoro # G003912796
- UPC # 846568047183
- Country of Origin China
- Category Data & Ethernet Cables
Description
Our bulk 1000 foot stranded Cat6a SFTP(Shielded Foil Twisted Pair) Ethernet cable comes in an easy to use spool and is ideal for the person looking to make a variety of patch cables over a larger job or for one looking to be prepared to handle unexpected situations on the network infrastructure. Cat6a cables are used for networking, data transfer, and phone lines. Cat6a Cable is used in network applications and has been designed specifically for 10-Gigabit Ethernet applications. They perform at high-data transfer rates, and work with ATM and 10-gigabit speed products. This is a blue shielded stranded cable. The individual conductors are 26AWG (American wire gauge) stranded pure copper for improved flexibility. Pure copper conductors provide the best signal possible. Our Cat6 Ethernet cable exceeds the EIA/TIA-568-C standard.
Features- Network & Phone Product
- Bulk Shielded Foil Twisted Pair Cat6a Ethernet Cable
- Stranded, Spool,
- Color: Blue
- Wire Gauge: 26 AWG
- Length: 1000 ft.
- Shield Type: Foil+braid
- Weight: 42 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE Hydra Series 3.5" 200W 3-Way Weatherproof Speaker System (Black) (PLMR24B)
- BESTLINK NETWARE CAT6 110 Type Patch Panel 24-Port Rackmount (102192)
- DETEX Flush Mount Heavy Duty Form C Magnetic Switch (MS2049F)
- VITEK Camera, Covert PIR Pinhole, Fixed Lens (VTC-PIRC4)
- CABLE WHOLESALE CableWholesale 10X8-051HD Cat6 Green Ethernet Patch Cable Snagless Molded Boot 100 foot (10X8-051HD)
- CABLE WHOLESALE CableWholesale LCLC-01215 Singlemode Duplex Fiber Optic 9-125 (LCLC-01215)
- CABLE WHOLESALE CableWholesale 10D1-03206 Serial Extension Cable DB9 Male to DB9 Female RS-232 UL rated 9 Conductor 1:1 6 foot (10D1-03206)
- CABLE WHOLESALE CableWholesale 10X8-091SH CAT-6 Cable Bulk (10X8-091SH)
- CABLE WHOLESALE CableWholesale 10X8-161HD Cat6 Blue Ethernet Patch Cable Bootless 100 foot (10X8-161HD)
- CABLE WHOLESALE CableWholesale 10F3-002NH Singlemode Duplex Fiber Optic 9-125 (10F3-002NH)
- ZORO SELECT Data Cable, 1000 ft. L, Blue Jacket (13071)
- Cable Wholesale Data & Ethernet Cables