CableWholesale 13X6-521MH Bulk Shielded Foil Twisted Pair Cat6a Ethernet Cable; Stranded; Spool; Gray - 1000 ft.
Mfr # 13X6-521MH
Zoro # G903912858
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cable Wholesale
- MFR # 13X6-521MH
- Zoro # G903912858
- UPC # 846568047176
- Country of Origin China
- Category Data & Ethernet Cables
Description
Our bulk 1000 foot stranded Cat6a SFTP(Shielded Foil Twisted Pair) Ethernet cable comes in an easy to use spool and is ideal for the person looking to make a variety of patch cables over a larger job or for one looking to be prepared to handle unexpected situations on the network infrastructure. Cat6a cables are used for networking, data transfer, and phone lines. Cat6a Cable is used in network applications and has been designed specifically for 10-Gigabit Ethernet applications. They perform at high-data transfer rates, and work with ATM and 10-gigabit speed products. This is a gray shielded stranded cable. The individual conductors are 26AWG (American wire gauge) stranded pure copper for improved flexibility. Pure copper conductors provide the best signal possible. Our Cat6 Ethernet cable exceeds the EIA/TIA-568-C standard.
Features- Network & Phone Product
- Bulk Shielded Foil Twisted Pair Cat6a Ethernet Cable
- Stranded, Spool,
- Color: Gray
- Wire Gauge: 26 AWG
- Length: 1000 ft.
- Shield Type: Foil+braid
- Weight: 42 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KERI SYSTEMS Access Control (PXL-500W-1)
- LEGRAND Plug-In Charger, 6.0" H x 3.9" W x 2.3" D (WSPC320CBK)
- ILC Replacement for Dell J82g5 Battery (J82G5)
- GENSPEED Cable, Cat 6, 23 AWG, 1000 ft, White (7131101)
- CABLE WHOLESALE CableWholesale 10X8-02106 CAT 6 Cable (10X8-02106)
- CABLE WHOLESALE CableWholesale 10X6-622NH CAT 5 Cable Bulk (10X6-622NH)
- CABLE WHOLESALE Cable Wholesale 30SL-02120 5 ft. 20 mm Split Loom Cable Wrap; Black (30SL-02120)
- CABLE WHOLESALE CableWholesale 10D1-03206 Serial Extension Cable DB9 Male to DB9 Female RS-232 UL rated 9 Conductor 1:1 6 foot (10D1-03206)
- CABLE WHOLESALE CableWholesale 10D4-01206 Serial Extension Cable DB37 Male to DB37 Female UL rated 37 Conductor 1:1 6 foot (10D4-01206)
- CABLE WHOLESALE CableWholesale 10X8-161HD Cat6 Blue Ethernet Patch Cable Bootless 100 foot (10X8-161HD)
- BESTLINK NETWARE CAT8 S/FTP Ethernet Network Cable 24AWG 2GHz 40G- 15ft- White (100360WT)
- Cable Wholesale Data & Ethernet Cables