Shop All Stereo & Optical Audio Cables
Cable Wholesale
CableWholesale 10XR-01250 Audio - Video Cables
Mfr # 10XR-01250
Zoro # G903876877
product price: $32.59
/ea
$32.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cable Wholesale
- MFR # 10XR-01250
- Zoro # G903876877
- UPC # 846568023903
- Country of Origin China
- Category Stereo & Optical Audio Cables
Description
Our 3-Pin XLR Audio Cables are built with high quality XLR connectors and audio cable for maximum signal transfer and RF/EMI noise resistance. The high density shield blocks electrostatic noise eliminating annoying hum buzz radio interference and noise.
Features- End 1 - XLR Male Plug
- End 2 - XLR Female Jack
- Length - 50 ft.
- Color - Black
- Wire - 24 AWG
- Shield Type - spiral
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANSCEND INFORMATION 32Gb Cf Card (Cf170) (TS32GCF170)
- ILC Replacement for Toro Grandstand 48 300cca Battery (GRANDSTAND 48 300CCA BATTERY TORO)
- ILC Replacement for Mitsubishi 624-1831 (624-1831 MITSUBISHI)
- MIGHTY MAX BATTERY 12V 8.6AH 190CCA GEL Replacement Battery Compatible with WPS 49-2286 (MAX3988063)
- CABLE WHOLESALE CableWholesale 2RCA-STE-12 3.5mm Stereo to RCA Audio Cable 3.5mm Stereo Male to Dual RCA Male (Right and Left) 12 foot (2RCA-STE-12)
- CABLE WHOLESALE Cable Wholesale 10TT-40106 5 mm Premium Grade Digital Audio Toslink Fiber Optic Cable - 6 ft. (10TT-40106)
- CABLE WHOLESALE Brush Cable Pass Through Decora Wall Plate Insert, White (301-1009)
- CABLE WHOLESALE Cable Wholesale DisplayPort 1.2 Video Cable; DisplayPort Male; 3 foot (10H1-60103)
- CABLE WHOLESALE S-Video Cable MiniDin4 Male Gold-plated connector 25 foot (10S2-01125G)
- CABLE WHOLESALE 4 Pin Molex to Floppy Power Y Cable, 5.25 in. Male to Dual 3.5 in. Female - 8 in. (11W3-02210)
- LENOVO USB-C Cable 1m, 4X90U90619 (4X90U90619)
- Cable Wholesale Stereo & Optical Audio Cables