CableWholesale 10X8-191HD Cat6 White Ethernet Patch Cable Bootless 100 foot
Mfr # 10X8-191HD
Zoro # G303912847
Product Information
- Brand Cable Wholesale
- MFR # 10X8-191HD
- Zoro # G303912847
- UPC # 846568012471
- Country of Origin China
- Category Data & Ethernet Cables
Description
Cat6 Ethernet cables of the 10 foot length have a variety of uses.
These cables will suffice for connecting routers,switches to Cable,DSL modems, computers to routers,switches or even in the server,network room for connecting ports on patch panels.
These Ethernet Cables are great for the home office or any other environment.
Cat6 cables are used for networking, data transfer, and phone lines.
Cat6 Cable is used in network applications and has been designed specifically for Gigabit Ethernet applications.
They perform at high-data transfer rates, and work with ATM and gigabit speed products.
This particular cable is a green UTP (Unshielded Twisted Pair) bootless patch cable.
Cat6 cable includes a spline to help ensure separation between the pairs which limits cross talk.
The connectors are wired to the T568B standard.
The individual conductors are 24 AWG (American wire gauge) stranded pure copper.
Cat6 patch cables are stranded to improve flexibility.
Pure copper conductors provide the best signal possible.
The RJ45 plug features gold connectors to prevent corrosion thus ensuring a longer cable life.
Our Cat6 Ethernet patch cables exceed the EIA,TIA-568-C standard.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEAN REMOTE Pay-Per-View Universal Remote Control (CR2M)
- TRIPP LITE Portable Power Bank Charger, 5200mAh, USB (UPB-05K2-1U)
- CMPLE Component Video Cable 3-RCA Gold HDTV RGB YPbPr- 3 FT (317-N)
- MIGHTY MAX BATTERY 12V 9AH Replaces GS Portalac PWL12V7 With 12V Solar Panel Charger (MAX3466883)
- CABLE WHOLESALE Cable Wholesale 30SL-02120 5 ft. 20 mm Split Loom Cable Wrap; Black (30SL-02120)
- CABLE WHOLESALE CableWholesale 10X8-02204 CAT 6 Cable (10X8-02204)
- CABLE WHOLESALE CableWholesale 10D4-01206 Serial Extension Cable DB37 Male to DB37 Female UL rated 37 Conductor 1:1 6 foot (10D4-01206)
- CABLE WHOLESALE CableWholesale 10X8-161HD Cat6 Blue Ethernet Patch Cable Bootless 100 foot (10X8-161HD)
- CABLE WHOLESALE Cable Wholesale 8102-66107 7 ft. 6P & 6C Silver Satin Straight; Telephone Cord Data - RJ12 (8102-66107)
- CABLE WHOLESALE CableWholesale LCLC-01215 Singlemode Duplex Fiber Optic 9-125 (LCLC-01215)
- TRIPP LITE Cat6 Gigabit Molded Patch Cable RJ45 M/M 550MHz 24AWG Black 10ft (N200-010-BK)
- Cable Wholesale Data & Ethernet Cables