Cable Wholesale

CableWholesale 10X8-06175 Cat6 Blue Ethernet Patch Cable Snagless Molded Boot 75 foot


product price: $34.15
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Cat6 Ethernet cables of the 10 foot length have a variety of uses.
These cables will suffice for connecting routers,switches to Cable,DSL modems, computers to routers,switches or even in the server,network room for connecting ports on patch panels.
These Ethernet Cables are great for the home office or any other environment.
Cat6 cables are used for networking, data transfer, and phone lines.
Cat6 Cable is used in network applications and has been designed specifically for Gigabit Ethernet applications.
They perform at high-data transfer rates, and work with ATM and gigabit speed products.
This particular cable is a green UTP (Unshielded Twisted Pair) bootless patch cable.
Cat6 cable includes a spline to help ensure separation between the pairs which limits cross talk.
The connectors are wired to the T568B standard.
The individual conductors are 24 AWG (American wire gauge) stranded pure copper.
Cat6 patch cables are stranded to improve flexibility.
Pure copper conductors provide the best signal possible.
The RJ45 plug features gold connectors to prevent corrosion thus ensuring a longer cable life.
Our Cat6 Ethernet patch cables exceed the EIA,TIA-568-C standard.


  • End 1: CAT6 Male Plug

  • End 2: CAT6 Male Plug

  • Length: 75 feet

  • Color: Blue

  • Wire: 24 AWG
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.