CableWholesale 10X8-051HD Cat6 Green Ethernet Patch Cable Snagless Molded Boot 100 foot
Mfr # 10X8-051HD
Zoro # G103912559
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cable Wholesale
- MFR # 10X8-051HD
- Zoro # G103912559
- UPC # 846568011474
- Country of Origin China
- Category Data & Ethernet Cables
Description
Cat6 Ethernet cables of the 10 foot length have a variety of uses.
These cables will suffice for connecting routers,switches to Cable,DSL modems, computers to routers,switches or even in the server,network room for connecting ports on patch panels.
These Ethernet Cables are great for the home office or any other environment.
Cat6 cables are used for networking, data transfer, and phone lines.
Cat6 Cable is used in network applications and has been designed specifically for Gigabit Ethernet applications.
They perform at high-data transfer rates, and work with ATM and gigabit speed products.
This particular cable is a green UTP (Unshielded Twisted Pair) bootless patch cable.
Cat6 cable includes a spline to help ensure separation between the pairs which limits cross talk.
The connectors are wired to the T568B standard.
The individual conductors are 24 AWG (American wire gauge) stranded pure copper.
Cat6 patch cables are stranded to improve flexibility.
Pure copper conductors provide the best signal possible.
The RJ45 plug features gold connectors to prevent corrosion thus ensuring a longer cable life.
Our Cat6 Ethernet patch cables exceed the EIA,TIA-568-C standard.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JBL Charge 5 Waterproof Bluetooth Speaker, Red (JBLCHARGE5REDAM)
- BATTERY CLERK AJC® Tennis Tutor Pro Lite 12V 7.5Ah Tennis Ball Machine Battery (TENNIS TUTOR-PRO LITE)
- DANTONA Battery 1.2 Volt Nickel Metal Hydride Dantona Single Cell Battery (300FSMH)
- BROAN Motion Snsr, PIR, 120-277V AC, Wht (MS100W)
- CABLE WHOLESALE CableWholesale 10X6-622NH CAT 5 Cable Bulk (10X6-622NH)
- CABLE WHOLESALE CableWholesale 10X6-52110 CAT 5 E Network Cables (10X6-52110)
- CABLE WHOLESALE CableWholesale 10D1-03206 Serial Extension Cable DB9 Male to DB9 Female RS-232 UL rated 9 Conductor 1:1 6 foot (10D1-03206)
- CABLE WHOLESALE CableWholesale 10X6-52225 CAT 5 E Network Cables (10X6-52225)
- CABLE WHOLESALE Cable Wholesale 30SL-02120 5 ft. 20 mm Split Loom Cable Wrap; Black (30SL-02120)
- CABLE WHOLESALE CableWholesale 10X8-07105 Cat6 Red Ethernet Patch Cable; Snagless Molded Boot; 5 foot (10X8-07105)
- BESTLINK NETWARE DSL Splitter with Noise Filter (170801)
- Cable Wholesale Data & Ethernet Cables