CableWholesale 10X8-02150 Cat6 Gray Ethernet Patch Cable Snagless Molded Boot 50 foot
Mfr # 10X8-02150
Zoro # G803912712
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cable Wholesale
- MFR # 10X8-02150
- Zoro # G803912712
- UPC # 846568011221
- Country of Origin China
- Category Data & Ethernet Cables
Description
Cat6 Ethernet cables of the 10 foot length have a variety of uses.
These cables will suffice for connecting routers,switches to Cable,DSL modems, computers to routers,switches or even in the server,network room for connecting ports on patch panels.
These Ethernet Cables are great for the home office or any other environment.
Cat6 cables are used for networking, data transfer, and phone lines.
Cat6 Cable is used in network applications and has been designed specifically for Gigabit Ethernet applications.
They perform at high-data transfer rates, and work with ATM and gigabit speed products.
This particular cable is a green UTP (Unshielded Twisted Pair) bootless patch cable.
Cat6 cable includes a spline to help ensure separation between the pairs which limits cross talk.
The connectors are wired to the T568B standard.
The individual conductors are 24 AWG (American wire gauge) stranded pure copper.
Cat6 patch cables are stranded to improve flexibility.
Pure copper conductors provide the best signal possible.
The RJ45 plug features gold connectors to prevent corrosion thus ensuring a longer cable life.
Our Cat6 Ethernet patch cables exceed the EIA,TIA-568-C standard.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRUCIAL 16Gb Ddr4 3200 Sodimm (CT16G4SFRA32A)
- KINGSTON 64Gb Microsdxc Canvas Go Plus, SDCG3/64GB (SDCG3/64GB)
- AVARRO TILT MEDIUM MOUNT 24-60in/120LB UL/ULC (NX-TM2460)
- PYLE 3'' 100 Watt Black Mini Cube Bookshelf Speaker In Black (Pair) (PCB3BK)
- CABLE WHOLESALE CableWholesale 8102-66125 Telephone Cord (Data) RJ12 6P 6C Silver Satin Straight 25 foot (8102-66125)
- CABLE WHOLESALE CableWholesale 11E1-01702 IEEE 488 Cables (11E1-01702)
- CABLE WHOLESALE CableWholesale 10X6-622NH CAT 5 Cable Bulk (10X6-622NH)
- CABLE WHOLESALE CableWholesale 13X6-521MH Bulk Shielded Foil Twisted Pair Cat6a Ethernet Cable; Stranded; Spool; Gray - 1000 ft. (13X6-521MH)
- CABLE WHOLESALE CableWholesale 10X8-091SH CAT-6 Cable Bulk (10X8-091SH)
- CABLE WHOLESALE CableWholesale 10X8-02106 CAT 6 Cable (10X8-02106)
- TRIPP LITE Cat6 Gigabit Molded Patch Cable RJ45 M/M 550MHz 24 AWG Blue 2ft (N200-002-BL)
- Cable Wholesale Data & Ethernet Cables