CableWholesale 10X8-02125 Cat6 Gray Ethernet Patch Cable Snagless Molded Boot 25 foot
Mfr # 10X8-02125
Zoro # G003912819
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cable Wholesale
- MFR # 10X8-02125
- Zoro # G003912819
- UPC # 846568011214
- Country of Origin China
- Category Data & Ethernet Cables
Description
Cat6 Ethernet cables of the 10 foot length have a variety of uses.
These cables will suffice for connecting routers,switches to Cable,DSL modems, computers to routers,switches or even in the server,network room for connecting ports on patch panels.
These Ethernet Cables are great for the home office or any other environment.
Cat6 cables are used for networking, data transfer, and phone lines.
Cat6 Cable is used in network applications and has been designed specifically for Gigabit Ethernet applications.
They perform at high-data transfer rates, and work with ATM and gigabit speed products.
This particular cable is a green UTP (Unshielded Twisted Pair) bootless patch cable.
Cat6 cable includes a spline to help ensure separation between the pairs which limits cross talk.
The connectors are wired to the T568B standard.
The individual conductors are 24 AWG (American wire gauge) stranded pure copper.
Cat6 patch cables are stranded to improve flexibility.
Pure copper conductors provide the best signal possible.
The RJ45 plug features gold connectors to prevent corrosion thus ensuring a longer cable life.
Our Cat6 Ethernet patch cables exceed the EIA,TIA-568-C standard.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KANGURU SOLUTIONS Usb Type C To Usb 3.0 Adapter, 2 Pack (USB-C-ADAPTER-2PK)
- AXIOM MANUFACTURING Axiom 1000Base-Lx Sfp Transceiver For Cisco - Glc-Lh-Sm (GLC-LH-SM-AX)
- MOTOROLA MFR#:PMLN8068A, Ear Tip, 5pc (PMLN8068A)
- TARGUS 3D Protection Case For Dell Venue 11 And Latitude 11 Black 11 (THZ632US)
- CABLE WHOLESALE CableWholesale LCLC-01215 Singlemode Duplex Fiber Optic 9-125 (LCLC-01215)
- CABLE WHOLESALE CableWholesale 10X8-02106 CAT 6 Cable (10X8-02106)
- CABLE WHOLESALE CableWholesale 10X8-07105 Cat6 Red Ethernet Patch Cable; Snagless Molded Boot; 5 foot (10X8-07105)
- CABLE WHOLESALE CableWholesale 10X8-02204 CAT 6 Cable (10X8-02204)
- CABLE WHOLESALE CableWholesale 10F3-002NH Singlemode Duplex Fiber Optic 9-125 (10F3-002NH)
- CABLE WHOLESALE CableWholesale 10X8-091SH CAT-6 Cable Bulk (10X8-091SH)
- BESTLINK NETWARE Color Boots for RJ45 Plug, White, 100pk (101301WT)
- Cable Wholesale Data & Ethernet Cables