CableWholesale 10X6-52110 CAT 5 E Network Cables
Mfr # 10X6-52110
Zoro # G803912644
Product Information
- Brand Cable Wholesale
- MFR # 10X6-52110
- Zoro # G803912644
- UPC # 846568010965
- Country of Origin China
- Category Data & Ethernet Cables
Description
This 10 foot gray shielded Cat5e cable will retain a high quality signal when passing near/parallel to high voltage or power cables. It is ideal for noisy environments and/or environments where interference is expected.
This is a gray shielded patch cable with molded boots (snag less installation) and extra protection for the RJ45 connector and clip. The connectors are wired to the T568B standard. The individual conductors are 24 AWG (American wire gauge) stranded pure copper. Cat5e patch cables are stranded to improve flexibility. Pure copper conductors provide the best signal possible. The RJ45 plug features gold connectors to prevent corrosion thus ensuring a longer cable life. Our Cat5e Ethernet patch cables exceed the EIA/TIA-568-C standard.
- End 1 - CAT5E Male Shielded Plug
- End 2 - CAT5E Male Shielded Plug
- Length - 10 ft.
- Color - Gray
- Wire - 24 AWG
- Shield Type - foil
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RCA Remote Control, Black, 29/64" Depth (R230D2)
- DEWALT 6-port Gang Charger for DXFRS300 (DXFRSCH6-300)
- DURACELL Battery, CR2, Lithium, 3V (DLCR2BPK)
- TYCON SYSTEMS 56V 60W 4pair PoE++ Power Inserter (TP-POE++10G)
- CABLE WHOLESALE CableWholesale 10X8-02204 CAT 6 Cable (10X8-02204)
- CABLE WHOLESALE CableWholesale 10X8-091SH CAT-6 Cable Bulk (10X8-091SH)
- CABLE WHOLESALE CableWholesale 10X8-07105 Cat6 Red Ethernet Patch Cable; Snagless Molded Boot; 5 foot (10X8-07105)
- CABLE WHOLESALE CableWholesale 10X6-622NH CAT 5 Cable Bulk (10X6-622NH)
- CABLE WHOLESALE CableWholesale 10X8-161HD Cat6 Blue Ethernet Patch Cable Bootless 100 foot (10X8-161HD)
- CABLE WHOLESALE CableWholesale 13X6-561MH Bulk Shielded Foil Twisted Pair Cat6a Ethernet Cable; Stranded; Spool; Blue - 1000 ft. (13X6-561MH)
- BESTLINK NETWARE CAT5e RJ45 Inline Coupler- White, PK 100 (102001WT-100)
- Cable Wholesale Data & Ethernet Cables