CableWholesale 10X6-14125 Cat5e Purple Ethernet Patch Cable Bootless 25 foot
Mfr # 10X6-14125
Zoro # G003912635
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cable Wholesale
- MFR # 10X6-14125
- Zoro # G003912635
- UPC # 846568010316
- Country of Origin China
- Category Data & Ethernet Cables
Description
Cat5e Ethernet cables of the 25 foot length have a variety of uses. These cables will provide a greater reach for those situations that require more serious distances. These Ethernet Cables are great for the home office or any other environment.
This particular cable is a purple UTP (Unshielded Twisted Pair) bootless patch cable. The connectors are wired to the T568B standard. The individual conductors are 24 AWG (American wire gauge) stranded pure copper. Cat5e patch cables are stranded to improve flexibility. Pure copper conductors provide the best signal possible. The RJ45 plug features gold connectors to prevent corrosion thus ensuring a longer cable life. Our Cat5e Ethernet patch cable exceed the EIA/TIA-568-C standard.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOTELO Executive Single, Line Phone Basi (3904060-BK)
- ILC Replacement For CAMERON SINO, CSP403CL (CS-P403CL)
- EXELL BATTERY 5pack Exell 3V Lithium Coin Cell Battery Replaces DL1216 (EB-CR1216)
- HARTING Standard D-Sub Tool, Push-Pull Series (09990000171)
- CABLE WHOLESALE CableWholesale 13X6-561MH Bulk Shielded Foil Twisted Pair Cat6a Ethernet Cable; Stranded; Spool; Blue - 1000 ft. (13X6-561MH)
- CABLE WHOLESALE CableWholesale 10D4-01206 Serial Extension Cable DB37 Male to DB37 Female UL rated 37 Conductor 1:1 6 foot (10D4-01206)
- CABLE WHOLESALE CableWholesale 10D1-03206 Serial Extension Cable DB9 Male to DB9 Female RS-232 UL rated 9 Conductor 1:1 6 foot (10D1-03206)
- CABLE WHOLESALE CableWholesale 10X8-02106 CAT 6 Cable (10X8-02106)
- CABLE WHOLESALE CableWholesale 10X6-622NH CAT 5 Cable Bulk (10X6-622NH)
- CABLE WHOLESALE Cable Wholesale 8102-66107 7 ft. 6P & 6C Silver Satin Straight; Telephone Cord Data - RJ12 (8102-66107)
- ADIPRO 23/4 C6 CMR/FT4 WHT 1M RL/BOX UL/ETL 100% COPPER (0E-CAT6RWH)
- Cable Wholesale Data & Ethernet Cables