CableWholesale 10X6-12250 Cat5e Black Ethernet Patch Cable Bootless 50 foot
Mfr # 10X6-12250
Zoro # G103912658
Product Information
- Brand Cable Wholesale
- MFR # 10X6-12250
- Zoro # G103912658
- UPC # 846568010163
- Country of Origin China
- Category Data & Ethernet Cables
Description
Cat5e Ethernet cables of the 50 foot length have a variety of uses. These cables will provide a greater reach for those situations that require more serious distances. These Ethernet Cables are great for the home office or any other environment.
This particular cable is a black UTP (Unshielded Twisted Pair) bootless patch cable. The connectors are wired to the T568B standard. The individual conductors are 24 AWG (American wire gauge) stranded pure copper. Cat5e patch cables are stranded to improve flexibility. Pure copper conductors provide the best signal possible. The RJ45 plug features gold connectors to prevent corrosion thus ensuring a longer cable life. Our Cat5e Ethernet patch cable exceed the EIA/TIA-568-C standard.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE HDMI Cable, Ultra HD, Audio, 4Kx2K, M/M, 10ft (P568-010)
- MONOPRICE HDMI Cable, High Speed, Blue, 10ft., 28AWG (3959)
- MOTOROLA Microphone, 2-1/2" L, Plastic (PMMN4073A)
- IDENTIPLUS ID Wristband, Adhesive, Pink, 1 in. W, PK500 (T2-07)
- CABLE WHOLESALE Cable Wholesale 8102-66107 7 ft. 6P & 6C Silver Satin Straight; Telephone Cord Data - RJ12 (8102-66107)
- CABLE WHOLESALE CableWholesale 10X8-02106 CAT 6 Cable (10X8-02106)
- CABLE WHOLESALE CableWholesale 10X6-622NH CAT 5 Cable Bulk (10X6-622NH)
- CABLE WHOLESALE CableWholesale 10X8-091SH CAT-6 Cable Bulk (10X8-091SH)
- CABLE WHOLESALE CableWholesale 10D1-03206 Serial Extension Cable DB9 Male to DB9 Female RS-232 UL rated 9 Conductor 1:1 6 foot (10D1-03206)
- CABLE WHOLESALE CableWholesale 10X8-02204 CAT 6 Cable (10X8-02204)
- CMPLE Cmple 208-N Cat6 RJ45 Punch Down Keystone Jack - Green (208-N)
- Cable Wholesale Data & Ethernet Cables