CableWholesale 10X6-09150 Cat5e White Ethernet Patch Cable Snagless Molded Boot 50 foot
Mfr # 10X6-09150
Zoro # G503760170
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cable Wholesale
- MFR # 10X6-09150
- Zoro # G503760170
- UPC # 846568009983
- Country of Origin China
- Category Voice & Data Patch Cords
Description
Cat5e Ethernet cables of the 50 foot length have a variety of uses. These cables will provide a greater reach for those situations that require more serious distances. These Ethernet Cables are great for the home office or any other environment.
This particular cable is a white UTP (Unshielded Twisted Pair) patch cable with molded boots (snagless installation) and extra protection for the RJ45 connector and clip. The connectors are wired to the T568B standard. The individual conductors are 24 AWG (American wire gauge) stranded pure copper. Cat5e patch cables are stranded to improve flexibility. Pure copper conductors provide the best signal possible. The RJ45 plug features gold connectors to prevent corrosion thus ensuring a longer cable life. Our Cat5e Ethernet patch cables exceed the EIA/TIA-568-C standard.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Filter Fan Shrouds (HH05GS61001)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, European Style, .87-1.3", 40MM, Gray (SECM40G)
- MELTRIC 556P0D35 HANDLE SANTOPRENE w/CABLE RANGE (556P0D35)
- ZORO SELECT Cable Clamp, Nylon, 5/16 In, Blk, PK25 (22CC50D0312B)
- CABLE WHOLESALE 6 in. Cat5e Blue Ethernet Patch Cable - Bootless (10X6-16100.5)
- CABLE WHOLESALE Telephone Cord Data RJ11 6P 4C Silver Satin Straight 50 foot (8101-64150)
- CABLE WHOLESALE Cable Wholesale 10X6-09103 Cat5e White Ethernet Patch Cable; Snagless & Molded Boot - 3 ft. (10X6-09103)
- CABLE WHOLESALE 1/4 inch Mono Patch Cable- 1/4 Male- 10 foot (10A1-61110)
- CABLE WHOLESALE Cat5e Blue Ethernet Patch Cable Snagless Molded Boot 200 foot (10X6-061200)
- CABLE WHOLESALE Cat6 Gray Ethernet Patch Cable- Bootless- 5 foot (10X8-12105)
- ICON Icon 12481 Spin Weld Driver - 1.9" Patch (12481)
- Cable Wholesale Voice & Data Patch Cords