CableWholesale 10X6-06150 Cat5e Blue Ethernet Patch Cable Snagless Molded Boot 50 foot
Mfr # 10X6-06150
Zoro # G203760050
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cable Wholesale
- MFR # 10X6-06150
- Zoro # G203760050
- UPC # 846568009600
- Country of Origin China
- Category Voice & Data Patch Cords
Description
Cat5e Ethernet cables of the 50 foot length have a variety of uses. These cables will provide a greater reach for those situations that require more serious distances. These Ethernet Cables are great for the home office or any other environment.
This particular cable is a blue UTP (Unshielded Twisted Pair) patch cable with molded boots (snagless installation) and extra protection for the RJ45 connector and clip. The connectors are wired to the T568B standard. The individual conductors are 24 AWG (American wire gauge) stranded pure copper. Cat5e patch cables are stranded to improve flexibility. Pure copper conductors provide the best signal possible. The RJ45 plug features gold connectors to prevent corrosion thus ensuring a longer cable life. Our Cat5e Ethernet patch cables exceed the EIA/TIA-568-C standard.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Grips 091041008 (091041008)
- RACO Electrical Box Cover, Octagon, [Delete] Gang, Round, Galvanized Steel, Square with Pipe (894KH)
- SOLAHD DC Power Supply, 100/120/220/230/240V AC, 24V DC, 57.6W, 2.4A, Panel (SLS24024T)
- SIEMENS Joystick Operator, 4 Directions, 22mm (3SU1100-7AF10-1QA0)
- CABLE WHOLESALE Telephone Cord Data RJ11 6P 4C Silver Satin Straight 50 foot (8101-64150)
- CABLE WHOLESALE CableWholesale 10X6-03114 Cat5e Orange Ethernet Patch Cable Snagless Molded Boot 14 foot (10X6-03114)
- CABLE WHOLESALE CableWholesale 13X6-06102 Cat6a Blue Ethernet Patch Cable Snagless Molded Boot 500 MHz 2 foot (13X6-06102)
- CABLE WHOLESALE Cat5e Blue Ethernet Patch Cable Snagless Molded Boot 200 foot (10X6-061200)
- CABLE WHOLESALE RJ45 Female to Female Shielded Outdoor Waterproof Cat6 Coupler with Cap (30X8-72000)
- CABLE WHOLESALE Shielded Outdoor Waterproof Cat6 Coupler RJ45 Female to Female Wall Plate Mount (30X8-70400)
- MONOPRICE Ethernet Cable, Cat 6, Black, 20 ft. (5008)
- Cable Wholesale Voice & Data Patch Cords