CableWholesale 10X6-03114 Cat5e Orange Ethernet Patch Cable Snagless Molded Boot 14 foot
Mfr # 10X6-03114
Zoro # G503898057
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cable Wholesale
- MFR # 10X6-03114
- Zoro # G503898057
- UPC # 846568009204
- Country of Origin China
- Category Voice & Data Patch Cords
Description
Cat5e Ethernet cables of the 14 foot length have a variety of uses. These cables will suffice for connecting routers/switches to Cable/DSL modems, computers to routers/switches, computers to other computers/laptops or even in the server/network room for connecting ports on patch panels. These Ethernet Cables are great for the home office or any other environment.
This particular cable is a orange UTP (Unshielded Twisted Pair) patch cable with molded boots (snagless installation) and extra protection for the RJ45 connector and clip. The individual conductors are 24 AWG (American wire gauge) stranded pure copper. Cat5e patch cables are stranded to improve flexibility. Pure copper conductors provide the best signal possible. The RJ45 plug features gold connectors to prevent corrosion thus ensuring a longer cable life. Our Cat5e Ethernet patch cable exceeds the EIA/TIA-568-C standard.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK BOX North American Pc/Monitor Power Cord Nema 5-15P To Iec-60320-C13 (EPXR08)
- TELEMECANIQUE SENSORS Roller Lever Arm, 2 In. Arm L (9007CA11)
- EATON BUSSMANN Cartridge Fuse, FRNR Series, 25A, Time-Delay, 250V AC, Cylindrical (FRN-R-25)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 240V AC, 4 Pins, 1 Poles (9AS3A240)
- CABLE WHOLESALE 6 in. Cat5e Blue Ethernet Patch Cable - Bootless (10X6-16100.5)
- CABLE WHOLESALE CableWholesale 13X6-06102 Cat6a Blue Ethernet Patch Cable Snagless Molded Boot 500 MHz 2 foot (13X6-06102)
- CABLE WHOLESALE Shielded Outdoor Waterproof Cat6 Coupler RJ45 Female to Female Wall Plate Mount (30X8-70400)
- CABLE WHOLESALE RJ45 Female to Female Shielded Outdoor Waterproof Cat6 Coupler with Cap (30X8-72000)
- CABLE WHOLESALE Cat6 Gray Ethernet Patch Cable- Bootless- 5 foot (10X8-12105)
- CABLE WHOLESALE Cat5e Blue Ethernet Patch Cable Snagless Molded Boot 200 foot (10X6-061200)
- TRIPP LITE Cat5e Cable, Molded, RJ45 M/M, Green, 1ft (N002-001-GN)
- Cable Wholesale Voice & Data Patch Cords