Cable Wholesale

CableWholesale 10W2-02106 Power Extension Cord Black SJT 14 AWG 3 Conductor 15 Amp UL CSA rated 6 foot


product price: $26.55
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This is a black 6 foot heavy duty power extension cable.
This power cable features the NEMA 5/15P (male / standard three prong) power plug to a NEMA 5/15R (female) power cord.
Use this cord to ext End an existing outlet or cable.
The jacket is durable and long lasting but flexible enough to wrap in tight spaces.
The 14 AWG (American Wire Gauge) pure copper conductor transfers maximum power.
This cable operates on 125 volts / 15 Amp power with a max of 300 volts.
Operating temperature is 105C/221F.


  • Converts: Converts back and forth between 3-prong Power Plug and 3-prong Outlet

  • End 1: 3-prong Power Plug

  • End 2: 3-prong Outlet

  • Length: 6 feet

  • color: Black

  • Wire: 14 AWG
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.