Cable Wholesale

CableWholesale 10W1-10106 NEMA 5-15P to Standard ROJ Power Cord Black 18-3 (18AWG 3 Conductor) SVT 10 Amp 125 Volt 6 foot


product price: $14.49
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This cord features a standard US 3-prong plug on one End and bare Wires on the other.
Handy for special power applications.


  • Converts: Converts back and forth between 3-prong Power Plug and Bare End

  • End 1: 3-prong Power Plug

  • End 2: Bare
  • End

  • Length: 6 feet

  • color: Black

  • Wire: 18 AWG
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.