CableWholesale 10W1-06203 3 ft. 10A 18 AWG Right Angle Computer & Monitor Power Cord - NEMA 5-15P to Right Angle C13; Black
Mfr # 10W1-06203
Zoro # G804033898
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cable Wholesale
- MFR # 10W1-06203
- Zoro # G804033898
- UPC # 846568003127
- Country of Origin China
- Category Computer Power Cords & Chargers
Description
This is a 3-foot computer/monitor power cord featuring a right angle connector on the device end (C13). The right angle permits one to power devices in very tight spaces like server racks and communications closets. This power cord fits most computers, monitors, printers and various other devices. The cables ends are NEMA 5-15P (Wall Socket) and C13 (Computer/Monitor). It is rated for up to 10 AMPs. If you need a replacement computer or monitor power cord designed for tight spaces, this is likely the cable you need. These cables do carry other uses, such as larger laser printers and more industrial equipment such as embroidery machines. your manual to verify the C13 connector, your equipment would have a C14 socket.
Specifications- Color: Black
- End 1: 3-Prong Power Plug at a Right Angle
- End 2: 3-prong Power Plug
- Length: 3 feet
- Wire Gauge: 18 AWG
- Converts: Converts back and forth between 3-Prong Power Plug at a Right Angle and 3-prong Power Plug
- Weight: 0.26 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAVENET CAT 6E 600MHz CMR BLACK 6E04URBK4 (CAT6E-CMR-BK)
- VERBATIM External Slimline CD/DVD Writer, 8X DVD Write Speed/24X CD Write Speed (71123/98938)
- MIGHTY MAX BATTERY YTX5L-BS Replacement for Scooter Battery E-TON Beamer 50 50CC 00-'03 (YTX5L-BS120)
- ILC Replacement for HP Hewlett Packard 901345-855 Battery (901345-855 BATTERY HP HEWLETT PACKARD)
- CABLE WHOLESALE CableWholesale 10W1-01215 Computer-Monitor Power Cord Black NEMA 5-15P to C13 10 Amp UL CSA rated 15 foot (10W1-01215)
- SUPER POWER SUPPLY Super Power Supply 010-SPS-07164 AC-DC Laptop Adapter Charger Cord for Dell Inspiron (010-SPS-18690)
- LUXOR Kwikboost EdgePower 9 Charger (KBEP-BASE9)
- LUXOR Modular Charging System - Single Dolly Connection Bracket (LLMCDC)
- MONOPRICE Right Angle Power Cord - NEMA 5-15P to Right Angle IEC 60320 C13_ 14AW (7686)
- SUPER POWER SUPPLY Super Power Supply 010-SPS-18663 AC-DC Laptop Adapter Charger Cord Replacement; Lenovo Ideapad (010-SPS-09055)
- MONOPRICE Power Cord - Polarized NEMA 1-15P to Polarized IEC 60320 C7_ 18AWG_ 10 (41080)
- Cable Wholesale Computer Power Cords & Chargers