Cable Wholesale

CableWholesale 10W1-04215-16 Power Extension Cord Black NEMA 5-15P to NEMA 5-15R 13 Amp 16 AWG UL CSA rated 15 foot


product price: $24.95
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This is a standard power extension cable.
This power cable features the NEMA 5/15P (standard three prong power plug) to a NEMA 5/15R (female) power cord.
Use this cord to ext End an existing outlet or cable.
The jacket is durable and long lasting but flexible enough to wrap in tight spaces.
The 16AWG pure copper conductor transfers maximum power.
This cable operates on 125 volts and 13 Amps power.
Operating temperature is 75C/167F.


  • End 1: 3-prong Power Plug

  • End 2: 3-prong Outlet

  • Length: 15 feet

  • color: Black

  • Wire: 16 AWG

  • other: Rated at 13 amp
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.