Cable Wholesale

CableWholesale 10U2-02115 USB 2.0 Type A Male to Type A Male Cable 15 foot


product price: $26.35
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This is a 15ft male to male USB 2.0 cable with A-type male connections on both ends. This is typically the style of connection found on the backs of PCs. This is not the standard configuration for a USB cable. Please make sure the device you are connecting to requires a Type A male cable, the port should be a type A female. USB 2.0 cables are backwards compatible, they can carry a USB 1.0 and 1.1 signal. USB cables are used to connect devices such as digital cameras, digital video cameras, scanners, printers, web cams, mice, keyboards, joysticks, network connections, etc.


  • End 1: USB Male Plug

  • End 2: USB Male Plug

  • Length: 15 feet

  • Color: Beige

  • Wire: 28/24 AWG

  • Shield Type: foil+braid
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.