Cable Wholesale

CableWholesale 10R1-03125 RCA Audio Video Cable 3 RCA Male 25 foot


product price: $22.65
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Integrate this high quality 12ft Male to Male Composite Video RCA cable into your stereo system to connect your video components together for superior picture quality. Our high quality Component cables feature a much thicker cable than our standard RCAs and have gold plated connectors for improved video signal transfer and decreased signal interference. RCA is a great alternative for audio/video applications where newer connection types are not available.


  • End 1: RCA Composite Video Plug

  • End 2: RCA Composite Video Plug

  • Length: 12 feet

  • Color: Black

  • Wire: 22 AWG

  • Shield Type: foil+braid
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.