Shop All Data & Ethernet Cables
Cable Wholesale
CableWholesale 10I5-02106 MIDI Cable
Mfr # 10I5-02106
Zoro # G803985464
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cable Wholesale
- MFR # 10I5-02106
- Zoro # G803985464
- UPC # 846568003899
- Country of Origin China
- Category Data & Ethernet Cables
Description
This 6 foot cable is referred to as a Din 5 (male). It is an older AT keyboard cable. This cable's pin out is straight through which means pin 1 on one end is connected to pin 1 on the other end. It is round and larger than the more recent MiniDin6 connector that replaced it for a time in keyboards and Mice. USB has since replaced the MiniDin6 (PS/2) connector which would then make Din5 a Grandfather. Congrats to Din5.
Features- Converts - Converts back and forth between At Male Plug and At Male Plug
- End 1 - At Male Plug
- End 2 - At Male Plug
- Length - 6 ft.
- Color - Beige
- Wire - 28 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 1.3Ah Replacement Battery Compatible with Panasonic LC-R121R3P Black Medium VRLA - 4PK (MAX3434388)
- CMPLE BNC Female Jack to RCA Male Plug Adapter (191-N)
- ILC Replacement For CAMERON SINO, CSDEP750XL (CS-DEP750XL)
- 3M Peltor Lite-Com Pro II Char Cable AL2AH (AL2AH)
- CABLE WHOLESALE CableWholesale 10D4-01206 Serial Extension Cable DB37 Male to DB37 Female UL rated 37 Conductor 1:1 6 foot (10D4-01206)
- CABLE WHOLESALE CableWholesale 13X6-561MH Bulk Shielded Foil Twisted Pair Cat6a Ethernet Cable; Stranded; Spool; Blue - 1000 ft. (13X6-561MH)
- CABLE WHOLESALE CableWholesale 10X8-02106 CAT 6 Cable (10X8-02106)
- CABLE WHOLESALE CableWholesale 10X6-622NH CAT 5 Cable Bulk (10X6-622NH)
- CABLE WHOLESALE CableWholesale 13X6-521MH Bulk Shielded Foil Twisted Pair Cat6a Ethernet Cable; Stranded; Spool; Gray - 1000 ft. (13X6-521MH)
- CABLE WHOLESALE CableWholesale 10X6-52225 CAT 5 E Network Cables (10X6-52225)
- CMPLE Cmple 809-N RJ45 CAT5 CAT5E ETHERNET LAN NETWORK CABLE -w 100 FT Black (809-N)
- Cable Wholesale Data & Ethernet Cables