Cable Wholesale

CableWholesale 10H1-20210 SVGA Extension Cable with Ferrites Black HD15 Male to HD15 Female Coaxial Construction Double Shielded 10 foot


product price: $30.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This 10 foot black SVGA extension cable has a HD15 male and a HD15 female end. The cable features ferrite beads, coaxial construction and double shielding. Its primary use is for extending the length of a computer to computer monitor connection for video display. The ferrite beads/cores are small iron oxide alloy cylinders wrapped around the ends of the cable. They are used to suppress EMI/RFI electronic noise on the cable by absorbing the unwanted high frequencies and dissipating them. The coaxial construction and double shielding work to further suppress noise, delivering you the best picture possible. Our SVGA video extension cables can handle the lowest resolutions used on computer monitors today all the way up to a maximum of 2048 x 1536.


  • Converts: Converts back and forth between VGA Male Plug and VGA Female Plug

  • End 1: VGA Male Plug

  • End 2: VGA Female Plug

  • Length: 10 feet

  • Color: Black

  • Wire: 28 AWG

  • Shield Type: foil+braid+spiral
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.