Cable Wholesale

CableWholesale 10D4-01206 Serial Extension Cable DB37 Male to DB37 Female UL rated 37 Conductor 1:1 6 foot


product price: $29.45
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This high quality 6 foot Serial extension cable has male and female DB37 Ends.
It features 37 conductors in a 1 to 1 pin-out, molded connectors and gold-plated contacts for a superior Connection and optimal signal transfer.


  • Converts: Converts back and forth between DB37 Male Plug and DB37 Female Plug

  • End 1: DB37 Male Plug

  • End 2: DB37 Female Plug

  • Length: 6 feet

  • color: Beige

  • Wire: 28 AWG
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.