Cable Wholesale

CableWholesale 10D1-20425 Null Modem Cable DB9 Female UL rated 8 Conductor 25 foot


product price: $32.69
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Our 25 foot high quality null modem serial cable features molded female DB9 connectors and gold plated contacts for superior corrosion resistance ensuring a solid connection for the life of the cable.
This null modem cable is typically used to transfer data from one PC directly to another PC.
This female to female 8 conductor serial cable is solidly constructed, UL rated and RoHS Compliant.


  • End 1: DB9 Female Plug

  • End 2: DB9 Female Plug

  • Length: 25 feet

  • Color: Beige

  • Wire: 28 AWG

  • Shield Type: foil

  • Other: Null Pinout
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.