Cable Wholesale

CableWholesale 10D1-03206 Serial Extension Cable DB9 Male to DB9 Female RS-232 UL rated 9 Conductor 1:1 6 foot


product price: $20.39
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Our 6 foot high quality serial extension cable features molded connectors and gold plated contacts for superior corrosion resistance ensuring a solid Connection for the life of the cable.
This male to female 1:1 serial cable is solidly constructed, UL rated and RoHS Compliant.


  • Converts: Converts back and forth between DB9 Male Plug and DB9 Female Plug

  • End 1: DB9 Male Plug

  • End 2: DB9 Female Plug

  • Length: 6 feet

  • color: Beige

  • Wire: 28 AWG
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.