Cable Wholesale

CableWholesale 10A1-62150 0.25 inch Stereo Audio Patch Cable 0.25 Male 50 foot


product price: $28.25
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Our Premium grade 3.5mm stereo to RCA stereo cable is designed to deliver the highest possible audio quality and is perfect for connecting your MP3 Player/iPod or PC to any device using a left and right RCA connection.
This is ideal for hooking up your MP3 player/iPod to your receiver and listening to your media through the best speakers in the house! This premium RCA features 24k gold connections and a thick 7mm cable to insure full data transfer.
Double Mylar aluminum and braided shielding will help cancel out interference, especially on longer runs.


  • Connector: 3.5mm Stereo Male Plug

  • Length: 25 feet

  • Color: Black

  • Wire: 24 AWG

  • Shield Type: foil+braid
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.