Shop All Stereo & Optical Audio Cables
Cable Wholesale
CableWholesale 10A1-61150 Audio - Video Cables
Mfr # 10A1-61150
Zoro # G203876843
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cable Wholesale
- MFR # 10A1-61150
- Zoro # G203876843
- UPC # 846568021596
- Country of Origin China
- Category Stereo & Optical Audio Cables
Description
Use this 50 foot 1/4 in. patch cable to connect a large range of electric or electronic instruments use 1/4 in. mono patch cords to connect the instrument to the amplifier such as the electric guitar electric bass synthesizer electric piano or electronic drum machines. Musicians playing electric or electronic instruments often use longer cables (from 10 to 20 feet) between their instrument and their amplifier and then use shorter patch cords (from a few in. to one or two feet long) to connect chains of effects devices stomp box pedals or other signal processors.
Features- End 1 - 1/4 in. Mono Male Plug
- End 2 - 1/4 in. Mono Male Plug
- Length - 50 ft.
- Color - Black
- Wire - 28 AWG
- Shield Type - spiral
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EARPHONE CONNECTION Tubeless Earpiece, Black, Push To Talk No (EP-MS1A-B)
- MIGHTY MAX BATTERY 12V 7AH Sealed Lead Acid (SLA) Battery for GP1272 F2 GP 1272 - 8 Pack (ML7-12MP8317412)
- MIGHTY MAX BATTERY 12-Volt 5 Ah Sealed Lead Acid (SLA) AGM Rechargeable Battery (ML5-12)
- MONOPRICE SlimRun Cat6A 90 Degree 36AWG S/STP Ethernet Network Cable_ 0.5ft Blue (31015)
- CABLE WHOLESALE CableWholesale 2RCA-STE-12 3.5mm Stereo to RCA Audio Cable 3.5mm Stereo Male to Dual RCA Male (Right and Left) 12 foot (2RCA-STE-12)
- CABLE WHOLESALE Cable Wholesale DisplayPort 1.2 Video Cable; DisplayPort Male; 3 foot (10H1-60103)
- CABLE WHOLESALE Cable Wholesale 10TT-40106 5 mm Premium Grade Digital Audio Toslink Fiber Optic Cable - 6 ft. (10TT-40106)
- CABLE WHOLESALE Brush Cable Pass Through Decora Wall Plate Insert, White (301-1009)
- CABLE WHOLESALE 4 Pin Molex to Floppy Power Y Cable, 5.25 in. Male to Dual 3.5 in. Female - 8 in. (11W3-02210)
- CABLE WHOLESALE S-Video Cable MiniDin4 Male Gold-plated connector 25 foot (10S2-01125G)
- SCIPIO 4ft Kevlar braided Aux cable (STAUX4)
- Cable Wholesale Stereo & Optical Audio Cables