Shop All Stereo & Optical Audio Cables
Cable Wholesale
CableWholesale 10A1-61125 Audio - Video Cables
Mfr # 10A1-61125
Zoro # G103876820
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cable Wholesale
- MFR # 10A1-61125
- Zoro # G103876820
- UPC # 846568021534
- Country of Origin China
- Category Stereo & Optical Audio Cables
Description
Use this 25 foot 1/4 in. patch cable to connect a large range of electric or electronic instruments use 1/4 in. mono patch cords to connect the instrument to the amplifier such as the electric guitar electric bass synthesizer electric piano or electronic drum machines. Musicians playing electric or electronic instruments often use longer cables (from 10 to 20 feet) between their instrument and their amplifier and then use shorter patch cords (from a few in. to one or two feet long) to connect chains of effects devices stomp box pedals or other signal processors.
Features- End 1 - 1/4 in. Mono Male Plug
- End 2 - 1/4 in. Mono Male Plug
- Length - 25 ft.
- Color - Black
- Wire - 28 AWG
- Shield Type - spiral
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPTURE ADVANCE 5MP 2.8MM IP DOME (R2-5MPFXDOME)
- QNAP Mini Sas 12G Cable (Sff-8644), CAB-SAS10M-8644 (CAB-SAS10M-8644)
- PANASONIC Panasonic:Panasonic CR2025 3V Lithium Battery, PK 5 (Pan-CR2025)
- MIGHTY MAX BATTERY 12V 18AH F2 SLA Replacement Battery for Power Sonic 1201803402 (ML18-12F22)
- CABLE WHOLESALE Brush Cable Pass Through Decora Wall Plate Insert, White (301-1009)
- CABLE WHOLESALE S-Video Cable MiniDin4 Male Gold-plated connector 25 foot (10S2-01125G)
- CABLE WHOLESALE 4 Pin Molex to Floppy Power Y Cable, 5.25 in. Male to Dual 3.5 in. Female - 8 in. (11W3-02210)
- CABLE WHOLESALE CableWholesale 2RCA-STE-12 3.5mm Stereo to RCA Audio Cable 3.5mm Stereo Male to Dual RCA Male (Right and Left) 12 foot (2RCA-STE-12)
- CABLE WHOLESALE Cable Wholesale 10TT-40106 5 mm Premium Grade Digital Audio Toslink Fiber Optic Cable - 6 ft. (10TT-40106)
- SWE-TECH 3C Outdoor/Direct Burial Speaker Cable, Pure Copper, CMR/CL3R, 14/2,105 Strand/0.16mm, Pullbox, 500ft (FWT10G3-712SF)
- MONOPRICE Triple RCA Dubbing Cable, RG59U, 1.5 ft. (6026)
- Cable Wholesale Stereo & Optical Audio Cables