Cable Wholesale

CableWholesale 10A1-01150 3.5mm Stereo Cable 3.5mm Male 50 foot


product price: $23.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This adapter fits a wide range of camcorders that require a 3.5mm cable to connect it to your television.
Most camcorders on the market are equipped with a 3.5mm (1/8 inch) connection that outputs an audio and video signal.
This 6ft cable will connect to the 3.5mm connection on your camcorder and then break out into 3 RCAs, Red, White and Yellow.
The 3 RCAs can then connect to your TV, VCR, projector, or any other device accepting an RCA connection


  • Connector: 3.5mm Audio/Video Plug
  • Length: 6 feet

  • Color: Black

  • Wire: 28 AWG

  • Shield Type: spiral
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.