Cable Wholesale

CableWholesale 10A1-01112 3.5mm Stereo Cable 3.5mm Male 12 foot


product price: $14.69
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Our 50 foot 3.5mm mini stereo extension cable will provide needed extra reach for connecting headphones to 3.5mm jacks on devices like portable CD players, PC sound cards, multimedia speakers, MP3 players, iPod, iPad or any other audio device using 3.5mm jacks.
You can also connect mp3 players and more to the 3.5mm input available in many new vehicles.
3.5mm extension cables can be used to lengthen existing 3.5mm cable, including the 3.5mm cables built into headphones and more.
These cables feature a braided shield for rejection of interfering noise and molded connectors to ensure a lasting, durable connection.


  • Converts: Converts back and forth between 3.5mm Stereo Male Plug and 3.5mm Stereo Female Jack

  • End 1: 3.5mm Stereo Male Plug

  • End 2: 3.5mm Stereo Female Jack

  • Length: 50 feet

  • Color: Black

  • Wire: 26 AWG

  • Shield Type: spiral
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.