Cable Wholesale Mini HDMI Cable; High Speed with Ethernet; HDMI Male to Mini HDMI Male (Type C) for Camera and Tablet; 3 foot
Mfr # 10V3-43103
Zoro # G004043840
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cable Wholesale
- MFR # 10V3-43103
- Zoro # G004043840
- UPC # 846568025235
- Country of Origin China
- Category HDMI Cables
Description
These Surge Protectors have 6 horizontal outlets and feature a flat 360 degree rotating plug which will provide more flexibility when selecting a wall outlet. Now you can plug in behind furniture and get around other obstacles with ease. This model has a 15 foot power cord. 6-Outlet Power Strips are UL listed, factory tested and designed for safety. The built-in circuit breaker prevents overloading of the power strip. All outlets are grounded to protect you, your home and your equipment. Electrical Rating - 125 Volts AC. 15 Amps. 1800 Watts. Max Surge Voltage - 6KV. Max Surge Dissipation - 180 joules. Max Spike Current - 12000 Amps. Clamping Response Time - Less than 1 nanosecond. Temperature Range - -40 C to +80 C.
Features- Connection - 6 3-prong Outlets
- Connection - 3-prong Power Plug
- Length - 15 ft.
- Color - Black
- Other - rotating plug
- Item Weight - 0.12 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Battery, Sealed Lead Acid, 12V, 10Ah, Bolt (5EFG9)
- LORELL Laptop Stand, Steel Mesh, 13"x11-1/12"x3-1/2", Black (LLR80620)
- ILC Replacement for Universal AA X 2 (AA X 2 UNIVERSAL)
- ILC Replacement for R&D Batteries 6065 Battery (6065 BATTERY R&D BATTERIES)
- CABLE WHOLESALE Keystone Insert- White- HDMI Female Coupler (329-00400WH)
- CABLE WHOLESALE Cable Wholesale HDMI Cable; High Speed with Ethernet; HDMI Male; 24 AWG; CL2 rated; 50 foot (10V3-41150)
- CABLE WHOLESALE Cable Wholesale DisplayPort to HDMI Adapter; DisplayPort Male to HDMI Female; Only works from DisplayPort to HDMI (No Audio) (30H1-61000)
- TRIPP LITE HDMI Splitter, 2-Port, Ultra-HD, Black (TRPB118002UHD2)
- MONOPRICE HDMI Cable, 6 ft, L, Shielded, Black (44344)
- MONOPRICE Port Saver, M HDMI to F HDMI, 270 Deg (3850)
- COMPUCESSORY HDMI Cable- 6 ft.- Black (CCS11160)
- Cable Wholesale HDMI Cables