Cable Wholesale Mini-DVI to HDMI Adapter Cable; Mini-DVI Male to HDMI Female; 6 inch
Mfr # 30H1-53000
Zoro # G403918435
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cable Wholesale
- MFR # 30H1-53000
- Zoro # G403918435
- UPC # 846568027772
- Country of Origin China
- Category Plug Adapters
Description
Surge protector features a metal housing for enhanced durability, one X3 MOV (metal-oxide varistor)(1080 Joules) to divert extra voltage away from your connected electronics and grounded power cable with a special flat rotating 3 prong plug (NEMA 5-15P) to better fit into tight places. This 6 outlet surge protector will keep your computer and electronic devices safe from any damaging electrical disturbances. Voltage surges, spikes, EMI/RFI interference, noise and other problems can cause damage to any electrical device. A computer surge protector will help protect your investments from these damaging occurrences. This power surge protectors features a re-settable circuit breaker that trips itself if it detects an electrical anomaly. It also has a lighted rocker power switch for easy visibility, and a heavy duty cord. There is a protection indicator lamp that tells you if the surge suppression is active. All 6 of the surge protector outlets have the same rating, so whichever outlet you plug your device into, it will be safe. Home surge protectors are the best way to keep your valuable electronic devices safe from rogue lightning strikes as well.
Features- Length - 25 ft.
- Color - Gray
- Other - rotating plug
- Item Weight - 0.15 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Weatherproof Cover, 1 Gang, Aluminum, Copper Free (less than 4/10 of 1%), Duplex Receptacle (1FA)
- EATON BUSSMANN Glass Fuse, S500 Series, Fast-Acting, 1.25A, 250V AC, 35A at 250V AC, 5 PK (S500-1.25-R)
- CONDOR USA Pressure Switch, (1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port, 3PST, 45 to 160 psi, Standard Action (31EG3EDX)
- DEL CITY DIV OF ACTUANT Del City 200809 Stainless Steel Loom Clamp, 1/2" Width, 1/2" Diameter, 10 per package (200809)
- HUBBELL WIRING DEVICE-KELLEMS Nylon Convenience Adapter, NEMA 5-15P To NEMA 5-20R (HBL2270)
- AC WORKS 1.5FT 14-50P RV/Range/Generator Plug to 4 Home Outlets with 24A Breaker (S1450CBF520)
- HUBBELL Adapter, Nylon (HBL2129)
- AC WORKS 15A Household Plug NEMA 5-15P to Generator 4-Prong 20A L14-20R 2 Hots Bridged (AD515L1420)
- GARDNER BENDER Energy Management Device, 8" D, 125VAC, LCD (PM3000)
- LEVITON Outlet Adapter Gray 15A (00274-000)
- COLEMAN CABLE CCI 90238802 Adapter, 12 ga Wire, Bright Yellow Sheath, 125 V (19158802)
- Cable Wholesale Extension Cords & Power Strips