Cable Wholesale Mini DisplayPort to DVI Video Cable; Mini DisplayPort Male to DVI Male; 6 foot
Mfr # 10H1-62206
Zoro # G404010947
Product Information
- Brand Cable Wholesale
- MFR # 10H1-62206
- Zoro # G404010947
- UPC # 846568035104
- Country of Origin China
- Category DVI Adapters & Cables
Description
HDMI male to Mini HDMI male was designed to be used with your camera or tablet, allowing the transfer of digital audio and video in a single cable. This is the newest and best digital video connection on the market. HDMI is the only cable that can transfer uncompressed high-definition video and multichannel digital audio in any resolution. This cable conforms to the latest HDMI high-speed with Ethernet specifications. Even with its small form factor, this cable supports full HDMI specifications including - high speed 18 Gbps data rate, Ethernet over HDMI, 4k x 2k support, audio return channel, 3D and deep color support. This cable is CL2 rated for in-wall installations.
Features- Length - 15 ft.
- Color - Black
- Bandwidth - 10.2 Gbps data transfer rate
- Jacket material - PVC
- Shield Type - Foil+braid
- Item Weight - 0.6 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOUNT-IT Dual Monitor Desk Stand for 13"-27" Screens (MI-1781)
- ZORO SELECT Sealed Lead Acid Battery, 12VDC, 33Ah (47024)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replacement for E-Wheels EW-36 - 4 Pack (ML22-12GELMP4125)
- MIGHTY MAX BATTERY 12V 100AH GEL Battery Replacement for Exide Batteries BAT0122 (ML100-12GEL223)
- CABLE WHOLESALE Cable Wholesale DisplayPort to DVI Video Cable; DisplayPort Male to DVI Male; 3 foot (10H1-61103)
- ADD-ON Addon 8In Dp To Dvi M/F Black Adapter (45J7915-AO)
- MONOPRICE Computer Cord, DVI-D DualLink M to M, 15ft (2760)
- MONOPRICE CPU Cord Splitter, DVI-D M/(2)DVI-D F (2518)
- MONOPRICE Computer Cord, DVI-D DualLink M to M, 3ft (2407)
- TRIPP LITE Display Extender Kit, DVI (B140-101)
- MONOPRICE Computer Cord, DVI-D DualLink M to M, 50ft (2185)
- Cable Wholesale DVI Adapters & Cables