Shop All Fiber Optic Patch Cables
Cable Wholesale
Cable Wholesale Fiber Optic Cable; LC / ST; Multimode; Duplex; 50/125; 2 meter (6.6 foot)
Mfr # LCST-11002
Zoro # G704011293
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cable Wholesale
- MFR # LCST-11002
- Zoro # G704011293
- UPC # 846568026256
- Country of Origin China
- Category Fiber Optic Patch Cables
Description
This cable will connect BNC devices to displays/monitors that require a 4 BNC connection. Our BNC cable features a molded hood and double foil shielding
Features- Length - 25 ft.
- Color - Beige
- Shield Type - Foil
- Item Weight - 0.1 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCED CABLE TIES 7"L Nylon Zip Ties, 1000 pk (AL-07-50 9-M)
- SCHNEIDER ELECTRIC Push Button with Transmitter, 22 mm, Black (ZB5RTC2)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C729)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1-1/4" Inside Diameter - 100' Length - Black (HS368-S100-BLACK)
- COMPREHENSIVE 3M 10Gb LC-LC Duplex 50-125 Multimode Fiber Patch Cable - Aqua (LC-LC-OM3-3M)
- DYNO DYNO: Network Cable-Cat6 EZ Pass RJ45 Connector , Gold plated , 50 pieces. unit price (DYN-900120)
- INTELLINET NETWORK SOLUTIONS 1M 3Ft Lc/Lc Multi Mode Fiber Cable (750868)
- ADD-ON This Is A 1M Cisco Cab-Mcp-Lc Compatible Lc (Male) To Sc (Male) (CAB-MCP-LC-AO)
- SWE-TECH 3C LC/UPC OS2 Duplex 2.0mm Fiber Optic Patch Cord, OFNR, Singlemode 9/125 (FWTLCLC-01215)
- BLACK BOX Unshielded - 100 Pack (C6EZUP-100PAK)
- ENET Enet 1M St/Lc Duplex Multimode 50/125 Om2 Or Better Orange Fiber (STLC-50-1M-ENC)
- Cable Wholesale Fiber Optic Patch Cables